

KOYO
KOYO
394A
KOYO KOYO
Description
394A ; TAPERED ROLLER BEARING
Bearing Cup; 394A Basic Number; Standard Precision; 4.331" Outside Diameter; 0.741" Width; Single Row of Roller
Part #
394A
BDI #
552927
Details
35.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/394A/p/552927
Your Price
$ 35.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
EAN
0605790357022
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
394A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 394A Basic Number; Standard Precision; 4.331" Outside Diameter; 0.741" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.331 Inch | 110.007 Millimeter
Width
0.741 Inch | 18.821 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh