

TIMKEN
TIMKEN
3982-2 ; 3982-20024
TIMKEN TIMKEN
Description
3982-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/2" BORE 1.183" WD
Bearing Cone; 3982 Basic Number; Standard Precision; 2-1/2" Bore; 1.183" Width; Single Row of Roller
Part #
3982-20024
BDI #
1339468
Details
91.69
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3982-2-;-3982-20024/p/1339468
Your Price
$ 91.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.777
EAN
0053893137551
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3982
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3982-2
Long Description
Bearing Cone; 3982 Basic Number; Standard Precision; 2-1/2" Bore; 1.183" Width; Single Row of Roller
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.183 Inch | 30.048 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh