

TIMKEN
TIMKEN
42350DA-2
TIMKEN TIMKEN
Description
42350DA-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE DOUBLE ROW 4-8 OD
Bearing Double Cone; 42350DA Basic Number; Standard Precision; 3-1/2" Bore; 4-3/16" Width; Double Row of Roller
Part #
42350DA-2
BDI #
1342629
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42350DA-2/p/1342629
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.826
EAN
0053893284255
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
42350DA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; 42350DA Basic Number; Standard Precision; 3-1/2" Bore; 4-3/16" Width; Double Row of Roller
Width
4.188 Inch | 106.375 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh