

TIMKEN
TIMKEN
42688-2 ; 42688-20024
TIMKEN TIMKEN
Description
42688-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1.221" WD
Bearing Cone; 42688 Basic Number; Standard Precision; 3" Bore; 1.221" Width; Single Row of Roller
Part #
42688-2
BDI #
1342793

Details
78.29
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/42688-2-;-42688-20024/p/1342793
Your Price
$ 78.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.955
EAN
0053893287911
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
42688
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42688-2
Long Description
Bearing Cone; 42688 Basic Number; Standard Precision; 3" Bore; 1.221" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3 Inch | 76.2 Millimeter
Width
1.221 Inch | 31.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh