

TIMKEN
TIMKEN
431576CD-3
TIMKEN TIMKEN
Description
431576CD-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cup; 431576CD #3 Basic Number; Class 3 Precision; 15-3/4" Outside Diameter; 5-3/8" Width; Double Row of Roller
Part #
431576CD-3
BDI #
1342892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/431576CD-3/p/1342892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
34.35
EAN
0053893615486
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cup
Basic Number
431576CD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 431576CD #3 Basic Number; Class 3 Precision; 15-3/4" Outside Diameter; 5-3/8" Width; Double Row of Roller
Width
5.375 Inch | 136.525 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh