TIMKEN
TIMKEN
45220-2 ; 45220-20024
TIMKEN TIMKEN
Description
45220-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 45220 Basic Number; Standard Precision; 4-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
45220-20024
BDI #
1343334
Details
42.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/45220-2-;-45220-20024/p/1343334
Your Price
$ 42.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.378
EAN
0053893296043
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
45220
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
45220-2
Long Description
Bearing Cup; 45220 Basic Number; Standard Precision; 4-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh