

TIMKEN
TIMKEN
456-2
TIMKEN TIMKEN
Description
456-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1.154" WD
Bearing Cone; 456 Basic Number; Standard Precision; 2-1/8" Bore; 1.154" Width; Single Row of Roller
Part #
456-2
BDI #
1343632

Details
63.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/456-2/p/1343632
Your Price
$ 63.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.684
EAN
0053893035468
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
456
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
456-2
Long Description
Bearing Cone; 456 Basic Number; Standard Precision; 2-1/8" Bore; 1.154" Width; Single Row of Roller
Bore
2.125 Inch | 53.975 Millimeter
Width
1.154 Inch | 29.312 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh