

TIMKEN
TIMKEN
470132-2
TIMKEN TIMKEN
Description
470132-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; 470132 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Part #
470132-2
BDI #
1344007
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/470132-2/p/1344007
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
10.54
EAN
0053893623566
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
470132
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 470132 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 2-1/2" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh