

TIMKEN
TIMKEN
47620-2 ; 47620-20024
TIMKEN TIMKEN
Description
47620-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 47620 Basic Number; Standard Precision; 5-1/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
47620-20024
BDI #
1344632
Details
63.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47620-2-;-47620-20024/p/1344632
Your Price
$ 63.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.565
EAN
0053893304564
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
47620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
47620-2
Long Description
Bearing Cup; 47620 Basic Number; Standard Precision; 5-1/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Outside Diameter
5.25 Inch | 133.35 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh