NTN
NTN
47620
NTN NTN
Description
47620 TAPERED RLR BRG CUP ; 5.25"X1.0313"
Bearing Cup; 47620 Basic Number; Standard Precision; 5-1/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Part #
47620
BDI #
20890950
Details
66.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/47620/p/20890950
Your Price
$ 66.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.56
EAN
4547359534153
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
47620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
47620
Long Description
Bearing Cup; 47620 Basic Number; Standard Precision; 5-1/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Width
1.031 Inch | 26.187 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


