NTN
NTN
48220D
NTN NTN
Description
48220D TAPERED RLR BRG CUP ; SGL 7.1875"X2.875" STL
Bearing Double Cup; 48220D Basic Number; Standard Precision; 7-3/16" Outside Diameter; 2-7/8" Width; Double Row of Roller
Part #
48220D
BDI #
17142232
Details
1008.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48220D/p/17142232
Your Price
$ 1,008.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.52
EAN
4547359304282
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
48220D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
48220D
Long Description
Bearing Double Cup; 48220D Basic Number; Standard Precision; 7-3/16" Outside Diameter; 2-7/8" Width; Double Row of Roller
Width
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
7.188 Inch | 182.575 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


