

TIMKEN
TIMKEN
48290-2 ; 48290-20024
TIMKEN TIMKEN
Description
48290-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 1-1/2" WID
Bearing Cone; 48290 Basic Number; Standard Precision; 5" Bore; 1-1/2" Width; Single Row of Roller
Part #
48290-20024
BDI #
1344994
Details
464.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48290-2-;-48290-20024/p/1344994
Your Price
$ 464.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.135
EAN
0053893309200
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
48290
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
48290-2
Long Description
Bearing Cone; 48290 Basic Number; Standard Precision; 5" Bore; 1-1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5 Inch | 127 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh