TIMKEN
TIMKEN
482W-2
TIMKEN TIMKEN
Description
482W-20024 TAPERED ROLLER BEARING CONE ; SINGLE 4 OD
Bearing Cone; 482W Basic Number; Standard Precision; 2-3/4" Bore; 1.142" Width; Single Row of Roller
Part #
482W-20024
BDI #
1345076
Details
3150.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/482W-2/p/1345076
Your Price
$ 3,150.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.76
EAN
0053893041605
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
482W
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
482W-2
Long Description
Bearing Cone; 482W Basic Number; Standard Precision; 2-3/4" Bore; 1.142" Width; Single Row of Roller
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh