RBC BEARINGS
RBC BEARINGS
493
RBC BEARINGS RBC BEARINGS
Description
493 TYSON TAPERED ROLLER BEARING
Bearing Cup; 493 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
493
BDI #
797698
Details
75.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/493/p/797698
Your Price
$ 75.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
EAN
0637400533625
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
493
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; 493 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 7/8" Width; Single Row of Roller
Outside Diameter
5.375 Inch | 136.525 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh