NTN
NTN
4T-02820
NTN NTN
Description
4T-02820 TAPERED RLR BRG CUP ; SGL 2.875"X0.6875" STL
Bearing Cup; 2820 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 11/16" Width; Single Row of Roller
Part #
02820
BDI #
17141368
Details
18.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-02820/p/17141368
Your Price
$ 18.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.16
EAN
4547359511499
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2820
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.322
Long Description
Bearing Cup; 2820 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 11/16" Width; Single Row of Roller
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh