NTN
NTN
4T-26830
NTN NTN
Description
4T-26830 TAPERED RLR BRG CUP ; SGL 3.15"X0.8125" STL
Bearing Cup; 26830 Basic Number; Standard Precision; 3.15" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
26830
BDI #
17141488
Details
69.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-26830/p/17141488
Your Price
$ 69.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.223
EAN
4547359524437
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
26830
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.492
Long Description
Bearing Cup; 26830 Basic Number; Standard Precision; 3.15" Outside Diameter; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


