NTN
NTN
4T-27881
NTN NTN
Description
27881 TAPERED RLR BRG CONE ; 1.5"X0.8244"
Bearing Cone; 27881 Basic Number; Standard Precision; 1-1/2" Bore; 0.824" Width; Single Row of Roller
Part #
27881
BDI #
17141519

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-27881/p/17141519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.345
EAN
4547359524901
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
27881
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 27881 Basic Number; Standard Precision; 1-1/2" Bore; 0.824" Width; Single Row of Roller
Width
0.824 Inch | 20.93 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh