NTN
								NTN
							
						
					4T-48190
				 
				NTN NTN
Description
						
                            
								4T-48190 TAPERED RLR BRG CONE ; 4.25"X1.375"
Bearing Cone; 48190 Basic Number; Standard Precision; 4-1/4" Bore; 1-3/8" Width; Single Row of Roller
                         	Part #
	                    
	                      	48190
							BDI #
						
	                      	17141737
							
						
Details
                    
                        264.77
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-48190/p/17141737
						
		
		
		
				Your Price
				
						
							$ 264.77 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171516
					Weight / Kilogram
				1.59
					EAN
				4547359534290
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Cone
			Basic Number
				
					48190
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.80
			Noun
				
					Cone
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.ntnglobal.com
			Long Description
				
					Bearing Cone; 48190 Basic Number; Standard Precision; 4-1/4" Bore; 1-3/8" Width; Single Row of Roller
			Outside Diameter
				
					0 Inch | 0 Millimeter
			Width
				
					1.375 Inch | 34.925 Millimeter
			Bore
				
					4.25 Inch | 107.95 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter