NTN
NTN
4T-6535PX2
NTN NTN
Description
4T-6535PX2 ; POR TAPERED ROLLER BEARING
Bearing Cup; 6535PX2 Basic Number; PX2 Precision; 6-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Part #
4T-6535PX2
BDI #
17142641
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-6535PX2/p/17142641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359584592
Product Group - BDI
B04334
Precision Class
PX2
Component
Cup
Basic Number
6535PX2
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.64
Long Description
Bearing Cup; 6535PX2 Basic Number; PX2 Precision; 6-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Outside Diameter
6.375 Inch | 161.925 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh