NTN
NTN
4T-68712
NTN NTN
Description
4T-68712 TAPERED RLR BRG CUP ; SGL 7.125"X1" STL
Bearing Cup; 68712 Basic Number; Standard Precision; 7-1/8" Outside Diameter; 1" Width; Single Row of Roller
Part #
68712
BDI #
17145648
Details
187.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-68712/p/17145648
Your Price
$ 187.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.2
EAN
4547359866209
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
68712
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.441
Long Description
Bearing Cup; 68712 Basic Number; Standard Precision; 7-1/8" Outside Diameter; 1" Width; Single Row of Roller
Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


