NTN
								NTN
							
						
					4T-78215C
				 
				NTN NTN
Description
						
                            
								4T-78215C TAPERED RLR BRG CONE ; 2.125"X1.3085"
Bearing Cone; 78215C Basic Number; Standard Precision; 2-1/8" Bore; 1.309" Width; Single Row of Roller
                         	Part #
	                    
	                      	78215C
							BDI #
						
	                      	17141906
							
						
Details
                    
                        273.73
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-78215C/p/17141906
						
		
		
		
				Your Price
				
						
							$ 273.73 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171527
					Weight / Kilogram
				1.84
					EAN
				4547359589528
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Cone
			Basic Number
				
					78215C
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Other Features
				
					Sheet Metal Cage | Hardened Steel Case
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.80
			Noun
				
					Cone
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.ntnglobal.com
			Long Description
				
					Bearing Cone; 78215C Basic Number; Standard Precision; 2-1/8" Bore; 1.309" Width; Single Row of Roller
			Outside Diameter
				
					0 Inch | 0 Millimeter
			Bore
				
					2.125 Inch | 53.975 Millimeter
			Width
				
					1.309 Inch | 33.249 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

