NTN
								NTN
							
						
					4T-78225
				 
				NTN NTN
Description
						
                            
								4T-78225 TAPERED RLR BRG CONE ; 2.25"X1.3085"
Bearing Cone; 78225 Basic Number; Standard Precision; 2-1/4" Bore; 1.309" Width; Single Row of Roller
                         	Part #
	                    
	                      	78225
							BDI #
						
	                      	17141909
							
						
Details
                    
                        476.05
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-78225/p/17141909
						
		
		
		
				Your Price
				
						
							$ 476.05 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171527
					Weight / Kilogram
				1.75
					EAN
				4547359664133
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Cone
			Basic Number
				
					78225
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Other Features
				
					Through Hardened Steel Material
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.80
			Noun
				
					Cone
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.ntnglobal.com
			Long Description
				
					Bearing Cone; 78225 Basic Number; Standard Precision; 2-1/4" Bore; 1.309" Width; Single Row of Roller
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			Width
				
					1.309 Inch | 33.249 Millimeter
			Outside Diameter
				
					0 Inch | 0 Millimeter
			Bore
				
					2.25 Inch | 57.15 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

