NTN
NTN
4T-HH926744
NTN NTN
Description
HH926744 TAPERED RLR BRG CONE ; 4.5"X3.25"
Bearing Cone; HH926744 Basic Number; Standard Precision; 4-1/2" Bore; 3-1/4" Width; Single Row of Roller
Part #
HH926744
BDI #
17141946
Details
4682.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HH926744/p/17141946
Your Price
$ 4,682.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
15.6
EAN
4547359887549
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH926744
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HH926744 Basic Number; Standard Precision; 4-1/2" Bore; 3-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


