NTN
NTN
4T-HM212049
NTN NTN
Description
HM212049 TAPERED RLR BRG CONE ; 2.625"X1.51"
Bearing Cone; HM212049 Basic Number; Standard Precision; 2-5/8" Bore; 1.51" Width; Single Row of Roller
Part #
HM212049
BDI #
17141956
Details
52.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM212049/p/17141956
Your Price
$ 52.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.26
EAN
4547359474848
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM212049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM212049 Basic Number; Standard Precision; 2-5/8" Bore; 1.51" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Width
1.51 Inch | 38.354 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


