NTN
NTN
4T-HM903249APX1
NTN NTN
Description
4T-HM903249APX1 TAPERED RLR BRG CONE ; 1.75"X1.1142"
Bearing Cone; HM903249APX1 Basic Number; PX1 Precision; 1-3/4" Bore; 1.114" Width; Single Row of Roller
Part #
HM903249APX1
BDI #
17142027
Details
140.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM903249APX1/p/17142027
Your Price
$ 140.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.601
EAN
4547359476576
Product Group - BDI
B04334
Precision Class
PX1
Component
Cone
Basic Number
HM903249APX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM903249APX1 Basic Number; PX1 Precision; 1-3/4" Bore; 1.114" Width; Single Row of Roller
Bore
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.114 Inch | 28.296 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh