NTN
NTN
4T-JM716610
NTN NTN
Description
JM716610 TAPERED RLR BRG CUP ; SGL 130MMX24MM STL
Bearing Cup; JM716610 Basic Number; Standard Precision; 130MM Outside Diameter; 24MM Width; Single Row of Roller
Part #
JM716610
BDI #
17147888
Details
75.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JM716610/p/17147888
Your Price
$ 75.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.45
EAN
4547359480443
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JM716610
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; JM716610 Basic Number; Standard Precision; 130MM Outside Diameter; 24MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


