NTN
NTN
4T-L713010
NTN NTN
Description
L713010 TAPERED RLR BRG CUP ; SGL 4"X0.5938" STL
Bearing Cup; L713010 Basic Number; Standard Precision; 4" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
L713010
BDI #
17142122
Details
145.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-L713010/p/17142122
Your Price
$ 145.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.17
EAN
4547359483369
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L713010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.386
Long Description
Bearing Cup; L713010 Basic Number; Standard Precision; 4" Outside Diameter; 19/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


