NTN
NTN
4T-LM48549
NTN NTN
Description
4T-LM48549 TAPERED RLR BRG CONE ; 1.375"X0.72"
Bearing Cone; LM48549 Basic Number; Standard Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Part #
LM48549
BDI #
17143126
Details
201.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM48549/p/17143126
Your Price
$ 201.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.166
EAN
4547359482126
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM48549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.3638
Long Description
Bearing Cone; LM48549 Basic Number; Standard Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Width
0.72 Inch | 18.288 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh