NTN
NTN
4T-M88043
NTN NTN
Description
4T-M88043 TAPERED RLR BRG CONE ; 1.1875"X0.875"
Bearing Cone; M88043 Basic Number; Standard Precision; 1-3/16" Bore; 7/8" Width; Single Row of Roller
Part #
M88043
BDI #
17142209
Details
65.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M88043/p/17142209
Your Price
$ 65.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.26
EAN
4547359490022
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M88043
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M88043 Basic Number; Standard Precision; 1-3/16" Bore; 7/8" Width; Single Row of Roller
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


