NTN
NTN
4T-M903345PX2
NTN NTN
Description
4T-M903345PX2 ; POR TAPERED ROLLER BEARING
Bearing Cone; M903345PX2 Basic Number; PX2 Precision; 1-5/8" Bore; 15/16" Width; Single Row of Roller
Part #
4T-M903345PX2
BDI #
17143186
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-M903345PX2/p/17143186
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314583302
Product Group - BDI
B04334
Precision Class
PX2
Component
Cone
Basic Number
M903345PX2
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; M903345PX2 Basic Number; PX2 Precision; 1-5/8" Bore; 15/16" Width; Single Row of Roller
Bore
1.625 Inch | 41.275 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh