

TIMKEN
TIMKEN
52637D-3
TIMKEN TIMKEN
Description
52637D-3 TAPERED ROLLER BRG ; NON-RETURNABLE DBL CUP
Bearing Double Cup; 52637D #3 Basic Number; Class 3 Precision; 6-3/8" Outside Diameter; 2-7/16" Width; Double Row of Roller
Part #
52637D-30000
BDI #
1346033
Details
2204.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52637D-3/p/1346033
Your Price
$ 2,204.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.151
EAN
0053893326016
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
52637D #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 52637D #3 Basic Number; Class 3 Precision; 6-3/8" Outside Diameter; 2-7/16" Width; Double Row of Roller
Width
2.438 Inch | 61.925 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh