https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODR8aW1hZ2UvanBlZ3xhR0U0TDJobFlpOHhNREEyTnpNMk1qazNNVFkzT0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVM01USmZNekF3ZURNd01DNXFjR2N8Y2MwYTlkY2M4NzNiMDg0YmMwNmE5NjU1NTYyYzVkMDBiOGVlY2RhMDA0OTNjNzk3MWVlMzFhNTIyYjRlY2E5ZQ
KOYO
KOYO
563
KOYO KOYO
Description
563 ; TAPERED ROLLER BEARING
Bearing Cup; 563 Basic Number; Standard Precision; 5" Outside Diameter; 1-1/8" Width; Single Row of Roller
Part #
563
BDI #
552952
Details
34.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/563/p/552952
Your Price
$ 34.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
EAN
0605790357251
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
563
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; 563 Basic Number; Standard Precision; 5" Outside Diameter; 1-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh