https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865176-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzh8aW1hZ2UvanBlZ3xhR1UzTDJobFlTOHhNREEyTnpNMk1qa3dOakUwTWk5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVeE56WmZNekF3ZURNd01DNXFjR2N8ZWE3ZjI0OTcwYjc0YWRlMzFhOGI3Y2RiN2I0YmZlMWRjMTIyMDk4NDA0Y2ViOWM4MGZjOTg2NmQ0OWY5YTg1ZA
KOYO
KOYO
566
KOYO KOYO
Description
566 ; TAPERED ROLLER BEARING
Bearing Cone; 566 Basic Number; Standard Precision; 2-3/4" Bore; 1.424" Width; Single Row of Roller
Part #
566
BDI #
552954
Details
70.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/566/p/552954
Your Price
$ 70.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.26
EAN
0605790357275
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
566
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 566 Basic Number; Standard Precision; 2-3/4" Bore; 1.424" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.424 Inch | 36.17 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh