

TIMKEN
TIMKEN
590 90254
TIMKEN TIMKEN
Description
TIMKEN 590 90254
Bearing Cup; Single Row; 6" Outside Diameter; 1.56" Width
Part #
590 90254
BDI #
23942355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/590-90254/p/23942355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Cup
Product Specification
Single Row; 6" Outside Diameter; 1.56" Width
Long Description
Bearing Cup; Single Row; 6" Outside Diameter; 1.56" Width