

TIMKEN
TIMKEN
672D-2 ; 672D-20081
TIMKEN TIMKEN
Description
672D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6-5/8" OD 2-3/4" WID
Bearing Double Cup; 672D Basic Number; Standard Precision; 6-5/8" Outside Diameter; 2-3/4" Width; Double Row of Roller
Part #
672D-20081
BDI #
1348953
Details
798.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/672D-2-;-672D-20081/p/1348953
Your Price
$ 798.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.72
EAN
0053893076775
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
672D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
672D-2
Long Description
Bearing Double Cup; 672D Basic Number; Standard Precision; 6-5/8" Outside Diameter; 2-3/4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh