TIMKEN
TIMKEN
72187C-3
TIMKEN TIMKEN
Description
72187C-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; 72187C #3 Basic Number; Class 3 Precision; 1-7/8" Bore; 1.291" Width; Single Row of Roller
Part #
72187C-30400
BDI #
1350402
Details
1142.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72187C-3/p/1350402
Your Price
$ 1,142.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.373
EAN
0053893385709
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
72187C #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 72187C #3 Basic Number; Class 3 Precision; 1-7/8" Bore; 1.291" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


