NTN
NTN
72187C
NTN NTN
Description
72187C TAPERED RLR BRG CONE ; 1.875"X1.291"
Bearing Cone; 72187C Basic Number; Standard Precision; 1-7/8" Bore; 1.291" Width; Single Row of Roller
Part #
72187C
BDI #
1213018
Details
273.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72187C/p/1213018
Your Price
$ 273.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.382
EAN
4547359588811
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
72187C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 72187C Basic Number; Standard Precision; 1-7/8" Bore; 1.291" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


