RBC BEARINGS
RBC BEARINGS
740
RBC BEARINGS RBC BEARINGS
Description
740 TYSON TAPERED ROLLER BEARING
Bearing Cone; 740 Basic Number; Standard Precision; 3-3/16" Bore; 1.838" Width; Single Row of Roller
Part #
740
BDI #
797732
Details
383.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/740/p/797732
Your Price
$ 383.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.324
EAN
0637400534417
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
740
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 740 Basic Number; Standard Precision; 3-3/16" Bore; 1.838" Width; Single Row of Roller
Width
1.838 Inch | 46.685 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh