NTN
NTN
835
NTN NTN
Description
835 TAPERED RLR BRG CONE ; 2.75"X2.219"
Bearing Cone; 835 Basic Number; Standard Precision; 2-3/4" Bore; 2-7/32" Width; Single Row of Roller
Part #
835
BDI #
17142684
Details
867.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/835/p/17142684
Your Price
$ 867.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.39
EAN
4547359589740
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
835
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 835 Basic Number; Standard Precision; 2-3/4" Bore; 2-7/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Width
2.219 Inch | 56.363 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh