

TIMKEN
TIMKEN
936-2
TIMKEN TIMKEN
Description
936-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/4" BORE 2-5/8" WID
Bearing Cone; 936 Basic Number; Standard Precision; 4-1/4" Bore; 2-5/8" Width; Single Row of Roller
Part #
936-20024
BDI #
1352513
Details
1015.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/936-2/p/1352513
Your Price
$ 1,015.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.96
EAN
0053893100616
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
936
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
936-2
Long Description
Bearing Cone; 936 Basic Number; Standard Precision; 4-1/4" Bore; 2-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh