NTN
NTN
93800
NTN NTN
Description
93800 TAPERED RLR BRG CONE ; 8"X2.5"
Bearing Cone; 93800 Basic Number; Standard Precision; 8" Bore; 2-1/2" Width; Single Row of Roller
Part #
93800
BDI #
17146277
Details
2110.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93800/p/17146277
Your Price
$ 2,110.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
26.1
EAN
4547359458916
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
93800
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
93800
Long Description
Bearing Cone; 93800 Basic Number; Standard Precision; 8" Bore; 2-1/2" Width; Single Row of Roller
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


