

TIMKEN
TIMKEN
943-2
TIMKEN TIMKEN
Description
943-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-7/8" BORE
Bearing Cone; 943 Basic Number; Standard Precision; 3-7/8" Bore; 2-5/8" Width; Single Row of Roller
Part #
943-20024
BDI #
1352776
Details
2062.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/943-2/p/1352776
Your Price
$ 2,062.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.22
EAN
0053893102085
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
943
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
943-2
Long Description
Bearing Cone; 943 Basic Number; Standard Precision; 3-7/8" Bore; 2-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh