

TIMKEN
TIMKEN
96140-3
TIMKEN TIMKEN
Description
96140-3 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; 96140 #3 Basic Number; Class 3 Precision; 14" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
96140-3
BDI #
1353000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/96140-3/p/1353000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
7.79
EAN
0053893453835
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
96140 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 96140 #3 Basic Number; Class 3 Precision; 14" Outside Diameter; 1-7/8" Width; Single Row of Roller
Outside Diameter
14 Inch | 355.6 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh