NTN
NTN
96140
NTN NTN
Description
96140 TAPERED RLR BRG CUP ; SGL 14"X1.875" STL
Bearing Cup; 96140 Basic Number; Standard Precision; 14" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
96140
BDI #
17146289
Details
2138.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/96140/p/17146289
Your Price
$ 2,138.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
18.32
EAN
4547359459166
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
96140
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
96140
Long Description
Bearing Cup; 96140 Basic Number; Standard Precision; 14" Outside Diameter; 1-7/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


