Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A2120D-2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-DCP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDZ8aW1hZ2UvanBlZ3xhRGhqTDJoaE55OHhNREUwTWpJd01UZ3dOamczT0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUkVOUVh6TXdNRmd6TURBdWFuQm58NmYzNjBjNjY0MzgzZDQzOGE0YWE5MjQxNTljZDVkZmUzMjBkOTM5NWI3YWE5YTU0NTcwNmZkZjMxMDNjMDA1MA
1353507 Tapered Roller Bearings 

TIMKEN TIMKEN

A2120D-2

Description

A2120D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4 OD

Bearing Double Cup; A2120D Basic Number; Standard Precision; 1.2" Outside Diameter; 0.837" Width; Double Row of Roller

Part #

A2120D-2

BDI #
1353507

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.046
EAN
0053893110301
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
A2120D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
A2120D-2
Long Description
Bearing Double Cup; A2120D Basic Number; Standard Precision; 1.2" Outside Diameter; 0.837" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.837 Inch | 21.26 Millimeter
Outside Diameter
1.2 Inch | 30.48 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh