SKF
SKF
A6067
SKF SKF
Description
NOT AVAILABLE IN HUNGARY
Bearing Cone; A6067 Basic Number; Standard Precision; 0.669" Bore; 0.439" Width; Single Row of Roller
Part #
A6067
BDI #
1298190
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A6067/p/1298190
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.048
EAN
0085311253307
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
A6067
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; A6067 Basic Number; Standard Precision; 0.669" Bore; 0.439" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.439 Inch | 11.151 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


