SKF
SKF
BR07204
SKF SKF
Description
BR07204 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 7204 Basic Number; Standard Precision; 2-3/64" Outside Diameter; 1/2" Width; Single Row of Roller
Part #
BR07204
BDI #
1299345
Details
24.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR07204/p/1299345
Your Price
$ 24.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.069
EAN
0085311055895
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
7204
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 7204 Basic Number; Standard Precision; 2-3/64" Outside Diameter; 1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.047 Inch | 51.994 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh