SKF
SKF
BR33269
SKF SKF
Description
BR33269 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 33269 Basic Number; Standard Precision; 2-11/16" Bore; 1-3/16" Width; Single Row of Roller
Part #
BR33269
BDI #
1299495
Details
146.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR33269/p/1299495
Your Price
$ 146.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.894
EAN
0085311053525
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
33269
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 33269 Basic Number; Standard Precision; 2-11/16" Bore; 1-3/16" Width; Single Row of Roller
Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


