SKF
SKF
BR592
SKF SKF
Description
BR592 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 592 Basic Number; Standard Precision; 6" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
BR592
BDI #
1299603
Details
136.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR592/p/1299603
Your Price
$ 136.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.109
EAN
0085311050135
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
592
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 592 Basic Number; Standard Precision; 6" Outside Diameter; 1-5/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


