TIMKEN
TIMKEN
EE127097DW-2
TIMKEN TIMKEN
Description
EE127097DW-2 TRB DOUBLE ROW CONE
Bearing Double Cone; EE127097DW Basic Number; Standard Precision; 9.507" Bore; 4-1/4" Width; Double Row of Roller
Part #
EE127097DW-2
BDI #
1354521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE127097DW-2/p/1354521
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
22.377
EAN
0053893482989
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE127097DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; EE127097DW Basic Number; Standard Precision; 9.507" Bore; 4-1/4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
9.507 Inch | 241.478 Millimeter
Width
4.25 Inch | 107.95 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


